Features
Pitch Diameter - Inch:
2.865
Flange Outside Diameter - Millimeter:
79.248
Inch - Metric:
Inch
Outside Diameter - Inch:
2.811
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
72.77
Mounting Method:
Bushed
50TL18-1610
Description
50TL18-1610 ROLLER CHAIN SPROCKET ; 5/8" PITCH 18T 3.9" OD 1610 BUSHING
Part # 50TL18-1610
BDI # 746127
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Bushed
40QD18-JA
Description
40QD18-JA ROLLER CHAIN SPROCKET ; 1/2" PITCH 18T 3.14" " JA BUSHING
Part # 40QD18-JA
BDI # 744825
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Bushed
80TL18-2012
Description
80TL18-2012 ROLLER CHAIN SPROCKET ; 1" PITCH 18T 6.27" 2012 BUSHING
Part # 80TL18-2012
BDI # 748068
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Bushed
60QD18-SDS
Description
60QD18-SDS ROLLER CHAIN SPROCKET ; 3/4" PITCH 18T 4.7" DS BUSHING
Part # 60QD18-SDS
BDI # 747027
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Bushed