40QD42-SDS
Description
40QD42-SDS ROLLER CHAIN SPROCKET ; 1/2" PITCH 42T 6.97" SDS BUSHING
Part # 40QD42-SDS
BDI # 744841
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.691
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.972
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Bushed
60TL42-2012
Description
60TL42-2012 ROLLER CHAIN SPROCKET ; 3/4" PITCH 42T 10.458" 2012 BUSHING
Part # 60TL42-2012
BDI # 747130
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Bushed
80QD42-SF
Description
80QD42-SF ROLLER CHAIN SPROCKET ; 1" PITCH 42T 13.94" OD SF BUSHING
Part # 80QD42-SF
BDI # 747996
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
13.382
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.944
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
339.903
Mounting Method:
Bushed
40TL42-1610
Description
40TL42-1610 ROLLER CHAIN SPROCKET ; 1/2" PITCH 42T 6.972" OD 1610 BUSHING
Part # 40TL42-1610
BDI # 744461
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.691
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.972
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Bushed
60QD42-SF
Description
60QD42-SF ROLLER CHAIN SPROCKET ; 3/4" PITCH 42T 10.46" OD SF BUSHING
Part # 60QD42-SF
BDI # 747043
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Bushed