58V1700J
Description
58V1700J V-BELT PULLEY ; 17.0" OD 5 GROOVE CAST IRON J BUSHING
Part # 58V1700J
BDI # 746386
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
17
Outside Diameter - Millimeter:
431.8
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
588669
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
J
Number of Grooves:
5
5C200F
Description
5C200F V-BELT PULLEY ; 20.40" OD 5 GROOVE F BUSHING CAST IRON
Part # 5C200F
BDI # 745260
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.4
Outside Diameter - Millimeter:
518.16
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
588534
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
5
58V1600F
Description
58V1600F V-BELT PULLEY ; 16.0" OD 5 GROOVE CAST IRON F BUSHING
Part # 58V1600F
BDI # 746385
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
588668
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
F
Number of Grooves:
5
5C160E
Description
5C160E V-BELT PULLEY ; 16.40" OD 5 GROOVE E BUSHING CAST IRON
Part # 5C160E
BDI # 745258
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.4
Outside Diameter - Millimeter:
416.56
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
588532
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
5
5TB200-Q2
Description
5TB200-Q2 V-BELT PULLEY ; 20.35" 5 GROOVE CAST IRON TAPER BUSHING
Part # 5TB200-Q2
BDI # 745376
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.35
Outside Diameter - Millimeter:
516.89
Other Features:
Split Taper Bushing | Arm Style
Global Part Number GPN:
588570
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q2
Number of Grooves:
5