80TL15-1615
Description
80TL15-1615 ROLLER CHAIN SPROCKET ; 1" PITCH 15T 5.3" 1615 BUSHING
Part # 80TL15-1615
BDI # 748065
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Bushed
35B15H
Description
35B15H ROLLER CHAIN SPROCKET ; 15HT 1.990" OD 1/2" BORE 3/8" PITCH
Part # 35B15H
BDI # 743675
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.804
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.989
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Finished Bore
35A15H
Description
35A15H ROLLER CHAIN SPROCKET ; 15HT 1.990" OD 1/2" BORE 3/8" PITCH
Part # 35A15H
BDI # 743509
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.804
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.989
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Rough Bore
40A15H
Description
40A15H ROLLER CHAIN SPROCKET ; 15HT 2.650" OD 5/8" BORE 1/2" PITCH
Part # 40A15H
BDI # 744359
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Rough Bore