80BS54-1-1/2
Description
80BS54-1-1/2 ROLLER CHAIN SPROCKET ; 1" PITCH 54T 17.770" OD 1-1/2" BORE
Part # 80BS54-1-1/2
BDI # 747878
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
17.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.769
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
436.84
Mounting Method:
Finished Bore
80BS54-1-3/4
Description
80BS54-1-3/4 ROLLER CHAIN SPROCKET ; 1" PITCH 54T 17.770" OD 1-3/4" BORE
Part # 80BS54-1-3/4
BDI # 747880
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
17.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.769
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
436.84
Mounting Method:
Finished Bore
80BS54-1-3/8
Description
80BS54-1-3/8 ROLLER CHAIN SPROCKET ; 1" PITCH 54T 17.770" OD 1-3/8" BORE
Part # 80BS54-1-3/8
BDI # 747881
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
17.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.769
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
436.84
Mounting Method:
Finished Bore
100A54
Description
100A54 ROLLER CHAIN SPROCKET ; 54T 22.210" OD 1 1/2" ID 1-1/4" PITCH
Part # 100A54
BDI # 740541
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
21.498
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.211
Pitch Diameter - Millimeter:
546.05
Mounting Method:
Rough Bore
80A54
Description
80A54 ROLLER CHAIN SPROCKET ; 54T 17.770" OD 1 1/4" BORE 1" PITCH
Part # 80A54
BDI # 747548
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.769
Pitch Diameter - Millimeter:
436.84
Mounting Method:
Rough Bore