80BS56-1-15/16
Description
80BS56-1-15/16 ROLLER CHAIN SPROCKET ; 1" PITCH 56T 18.410" OD 1-15/16" BORE
Part # 80BS56-1-15/16
BDI # 747889
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
17.835
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.407
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
453.009
Mounting Method:
Finished Bore
80BS56-1-3/4
Description
80BS56-1-3/4 ROLLER CHAIN SPROCKET ; 1" PITCH 56T 18.410" OD 1-3/4" BORE
Part # 80BS56-1-3/4
BDI # 747890
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
17.835
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.407
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
453.009
Mounting Method:
Finished Bore
80BS56-2
Description
80BS56-2 ROLLER CHAIN SPROCKET ; 1" PITCH 56T 18.410" OD 2" BORE
Part # 80BS56-2
BDI # 747894
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
17.835
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.407
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
453.009
Mounting Method:
Finished Bore
80BS56-1-3/8
Description
80BS56-1-3/8 ROLLER CHAIN SPROCKET ; 1" PITCH 56T 18.410" OD 1-3/8" BORE
Part # 80BS56-1-3/8
BDI # 747891
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
17.835
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.407
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
453.009
Mounting Method:
Finished Bore
80B56
Description
80B56 ROLLER CHAIN SPROCKET ; 56T 18.410" OD 1 1/4" BORE 1" PITCH
Part # 80B56
BDI # 747953
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.835
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.407
Pitch Diameter - Millimeter:
453.009
Mounting Method:
Rough Bore