65V2360J
Description
65V2360J V-BELT PULLEY ; 23.6" OD 6 GROOVE CAST IRON J BUSHING
Part # 65V2360J
BDI # 747215
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
23.6
Outside Diameter - Millimeter:
599.44
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
588831
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
J
Number of Grooves:
6
45V2120E
Description
45V2120E V-BELT PULLEY ; 21.20" OD 4 GROOVE CAST IRON E BUSHING
Part # 45V2120E
BDI # 745064
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
21.2
Outside Diameter - Millimeter:
538.48
Other Features:
QD Bushing
Global Part Number GPN:
588261
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
4
50QD112-SF
Description
50QD112-SF ROLLER CHAIN SPROCKET ; 5/8" PITCH 11T 22.65" SF BUSHING
Part # 50QD112-SF
BDI # 746032
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
22.284
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.651
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
566.014
Mounting Method:
Bushed
60A84
Description
60A84 ROLLER CHAIN SPROCKET ; 84T 20.490" OD 1 1/4" BORE 3/4" PITCH
Part # 60A84
BDI # 746662
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
20.058
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.495
Pitch Diameter - Millimeter:
509.48
Mounting Method:
Rough Bore
128V2240N
Description
128V2240N V-BELT PULLEY ; 22.40" OD 12 GROOVE CAST IRON N BUSHING
Part # 128V2240N
BDI # 741042
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
22.4
Outside Diameter - Millimeter:
568.96
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
N
Number of Grooves:
12