05B-2-80A
Description
05B-2-80A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001284
BDI # 18117788
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.022
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.185
Pitch Diameter - Millimeter:
203.77
Mounting Method:
Rough Bore
05B-2-78A
Description
05B-2-78A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001281
BDI # 18117787
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.822
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.984
Pitch Diameter - Millimeter:
198.68
Mounting Method:
Rough Bore
05B-2-100A
Description
05B-2-100A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001173
BDI # 18117691
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.027
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.193
Pitch Diameter - Millimeter:
254.68
Mounting Method:
Rough Bore
05B-2-125A
Description
05B-2-125A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001181
BDI # 18117699
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.533
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.697
Pitch Diameter - Millimeter:
318.34
Mounting Method:
Rough Bore
05B-2-120A
Description
05B-2-120A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001180
BDI # 18117698
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.032
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.205
Pitch Diameter - Millimeter:
305.61
Mounting Method:
Rough Bore