28B-2-8B
Description
28B-2-8B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005581
BDI # 18121683
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.575
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.197
Pitch Diameter - Millimeter:
116.2
Mounting Method:
Rough Bore
28B-2-8A
Description
28B-2-8A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005579
BDI # 18121682
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.575
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.197
Pitch Diameter - Millimeter:
116.2
Mounting Method:
Rough Bore