28B-3-26A
Description
28B-3-26A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005622
BDI # 18121738
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.519
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.463
Pitch Diameter - Millimeter:
368.77
Mounting Method:
Rough Bore
28B-3-24A
Description
28B-3-24A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005618
BDI # 18121734
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.407
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.343
Pitch Diameter - Millimeter:
340.54
Mounting Method:
Rough Bore
28B-3-19B
Description
28B-3-19B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005607
BDI # 18121725
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
10.632
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.538
Other Features:
Fabricated with Welded Hub
Pitch Diameter - Millimeter:
270.06
Mounting Method:
Rough Bore
28B-3-25B
Description
28B-3-25B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005621
BDI # 18121737
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.963
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.903
Pitch Diameter - Millimeter:
354.65
Mounting Method:
Rough Bore
28B-3-23A
Description
28B-3-23A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005616
BDI # 18121732
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.852
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.783
Pitch Diameter - Millimeter:
326.44
Mounting Method:
Rough Bore