05B-2-24A
Description
05B-2-24A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001208
BDI # 18117724
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.413
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.543
Pitch Diameter - Millimeter:
61.29
Mounting Method:
Rough Bore
08B-3-24A
Description
08B-3-24A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002388
BDI # 18118867
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-3
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.831
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.098
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Rough Bore
06B-2-24B
Description
06B-2-24B ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001466
BDI # 18117972
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.873
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.074
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Rough Bore
10B-2-24A
Description
10B-2-24A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002696
BDI # 18119142
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.788
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.123
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Rough Bore
12B-3-24B
Description
12B-3-24B ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003443
BDI # 18119837
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.746
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.147
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Rough Bore