10B-3-56A
Description
10B-3-56A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002918
BDI # 18119361
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.147
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.504
Pitch Diameter - Millimeter:
283.13
Mounting Method:
Rough Bore
08B-3-56A
Description
08B-3-56A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002446
BDI # 18118919
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-3
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.917
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.142
Pitch Diameter - Millimeter:
226.5
Mounting Method:
Rough Bore
085B-56A
Description
085B-56A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH
Part # 2101002066
BDI # 18118569
Features
Chain Pitch - Inch:
0.5
Chain Size:
085B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.917
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.185
Pitch Diameter - Millimeter:
226.5
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
081B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.917
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.185
Pitch Diameter - Millimeter:
226.5
Mounting Method:
Rough Bore
08B-2-56A
Description
08B-2-56A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002291
BDI # 18118750
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.917
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.142
Pitch Diameter - Millimeter:
226.5
Mounting Method:
Rough Bore