10B-3-64A
Description
10B-3-64A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002926
BDI # 18119367
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.737
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.051
Pitch Diameter - Millimeter:
323.53
Mounting Method:
Rough Bore
10B-2-64A
Description
10B-2-64A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002784
BDI # 18119203
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.737
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.051
Pitch Diameter - Millimeter:
323.53
Mounting Method:
Rough Bore
10B-64A
Description
10B-64A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002980
BDI # 18119434
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.737
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.051
Pitch Diameter - Millimeter:
323.53
Mounting Method:
Rough Bore
08B-2-64A
Description
08B-2-64A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002306
BDI # 18118758
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.19
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.478
Pitch Diameter - Millimeter:
258.83
Mounting Method:
Rough Bore
083B-64A
Description
083B-64A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH
Part # 2101001970
BDI # 18118474
Features
Chain Pitch - Inch:
0.5
Chain Size:
083B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.19
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.457
Pitch Diameter - Millimeter:
258.83
Mounting Method:
Rough Bore