06B-3-65A
Description
06B-3-65A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001701
BDI # 18118203
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.762
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.953
Pitch Diameter - Millimeter:
197.15
Mounting Method:
Rough Bore
085B-65A
Description
085B-65A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH
Part # 2101002073
BDI # 18118576
Features
Chain Pitch - Inch:
0.5
Chain Size:
085B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.349
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.618
Pitch Diameter - Millimeter:
262.86
Mounting Method:
Rough Bore
08B-2-65A
Description
08B-2-65A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002307
BDI # 18118759
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.35
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.591
Pitch Diameter - Millimeter:
262.9
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
081B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.349
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.618
Pitch Diameter - Millimeter:
262.86
Mounting Method:
Rough Bore
08B-65A
Description
08B-65A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002511
BDI # 18118997
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.349
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.591
Pitch Diameter - Millimeter:
262.86
Mounting Method:
Rough Bore