SNW20X3-7/16
Description
SNW20X3-7/16 BEARING ADAPTER SLEEVE ; 3-7/16IN SHAFT DIA 2.869IN LG
Part # 2101022526
BDI # 18130798
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
72.873
Length Thru Bore - Inch:
2.869
Bore - Millimeter:
87.325
Bore - Inch:
3.438
Other Features:
Lock Washer | Tapered Threaded Sleeve
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
9.567
Outside Diameter - Millimeter:
243
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
3535
Number of Grooves:
8
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.5
Chain Size:
120-3
Component:
Chain
Roller Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
3
M2B45
Description
M2B45 SPUR GEAR ; 16MM BORE X 94MM OD 20DEG ANGLE W/HUB
Part # 2101017095
BDI # 18127888
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.313
Outside Diameter - Millimeter:
261.95
Inside Diameter - Millimeter:
202.743