A6X30105845
Description
A6X30105845 SERVO GEARMOTOR ; NON-RETURNABLE SIMOTICS 1FG1 300NM ABS
Part # A6X30105845
BDI # 23419634
A6X30091898
Description
A6X30091898 HELICAL GEARMOTOR ; D89-LE112 HE SOLID SHAFT V50 X 100 60HZ
Part # A6X30091898
BDI # 23416052
2KJ30011DF239AJ1ZD01K01K06L00M55N38N4N
Description
2KJ30011DF239AJ1Z+D01+K01+K06+L00+M55+ ; N38+N4N GEARMOTOR
Part # 2KJ30011DF239AJ1Z+D01+K01+K06+L00+M55+N38+N4N
BDI # 26266111
A6X30096572
Description
A6X30096572 BEVEL GEARMOTOR ; B29-LE80 HE HOLLOW SHAFT H20 60HZ
Part # A6X30096572
BDI # 23417331
A6X30096680
Description
A6X30096680 ; SIMOGEAR HELICAL GEARED MOTOR
Part # A6X30096680
BDI # 21457359