PHP 34-14M-40TB
Description
PHP 34-14M-40TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 34-14M-40TB
BDI # 1289687
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
165
Inch - Metric:
Metric
Outside Diameter - Inch:
5.858
Face Width - Millimeter:
54
Face Width - Inch:
2.126
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
151.52
Mounting Method:
Bushed
PHP 34-14M-115TB
Description
PHP 34-14M-115TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 34-14M-115TB
BDI # 1289765
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
165
Inch - Metric:
Metric
Outside Diameter - Inch:
5.858
Face Width - Millimeter:
133
Face Width - Inch:
5.236
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
151.52
Mounting Method:
Bushed
PHP 34-14M-85TB
Description
PHP 34-14M-85TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 34-14M-85TB
BDI # 1289740
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
165
Inch - Metric:
Metric
Outside Diameter - Inch:
5.858
Face Width - Millimeter:
102
Face Width - Inch:
4.016
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
151.51
Mounting Method:
Bushed
PHP 34-14M-55TB
Description
PHP 34-14M-55TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 34-14M-55TB
BDI # 1289712
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
165
Inch - Metric:
Metric
Outside Diameter - Inch:
5.858
Face Width - Millimeter:
70
Face Width - Inch:
2.756
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
151.51
Mounting Method:
Bushed