PHS 08B-3BH17
Description
PHS 08B-3BH17 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-3BH17
BDI # 1285365
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-3
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.721
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.974
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore