PHS 10B-1A92

COMPARE

PHS 10B-1A92

Description
PHS 10B-1A92 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 10B-1A92

BDI # 1285483

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 18.306

Inch - Metric: Metric
Material: Steel
Pitch Diameter - Millimeter: 464.98
Mounting Method: Rough Bore
Bushing Size if bushed: No Bushing

Price Inventory : Available to order
Loading Price
QTY