PHS 120-1A90
Description
PHS 120-1A90 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 120-1A90
BDI # 1288895
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
42.981
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
43.854
Pitch Diameter - Millimeter:
1091.717
Mounting Method:
Rough Bore