PHS 12B-2BH30
Description
PHS 12B-2BH30 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-2BH30
BDI # 1286111
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.175
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.586
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Rough Bore
PHS 12B-2TBH30
Description
PHS 12B-2TBH30 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-2TBH30
BDI # 1286155
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.175
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Bushed
PHS 12B-2B30
Description
PHS 12B-2B30 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-2B30
BDI # 1286110
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.175
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.586
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Rough Bore
PHS 12B-2TB30
Description
PHS 12B-2TB30 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-2TB30
BDI # 1286154
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.175
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Bushed