PHS 12B-2C68
Description
PHS 12B-2C68 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-2C68
BDI # 1286124
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
16.24
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.673
Pitch Diameter - Millimeter:
412.49
Mounting Method:
Rough Bore