PHS 12B-2C72
Description
PHS 12B-2C72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-2C72
BDI # 1286125
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
17.194
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.628
Pitch Diameter - Millimeter:
436.73
Mounting Method:
Rough Bore