PHS 160-1BH17
Description
PHS 160-1BH17 SPROCKET ; NON-RETURNABLE
Part # PHS 160-1BH17
BDI # 1292131
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.844
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.898
Pitch Diameter - Millimeter:
275.438
Mounting Method:
Rough Bore