PHS 16B-3BH17
Description
PHS 16B-3BH17 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-3BH17
BDI # 24759243
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.442
Inch - Metric:
Metric
Material:
Steel
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing