PHS 32B-2B38

COMPARE

PHS 32B-2B38

Description
PHS 32B-2B38 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 32B-2B38

BDI # 1287301

Features

Chain Pitch - Inch: 2
Chain Size: 32B-2
Chain Pitch - Millimeter: 50.8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 24.219

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 25.336
Pitch Diameter - Millimeter: 615.17
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 32B-2C40

COMPARE

PHS 32B-2C40

Description
PHS 32B-2C40 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 32B-2C40

BDI # 1287302

Features

Chain Pitch - Inch: 2
Chain Size: 32B-2
Chain Pitch - Millimeter: 50.8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 25.491

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 26.612
Pitch Diameter - Millimeter: 647.47
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 32B-2C45

COMPARE

PHS 32B-2C45

Description
PHS 32B-2C45 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 32B-2C45

BDI # 1287303

Features

Chain Pitch - Inch: 2
Chain Size: 32B-2
Chain Pitch - Millimeter: 50.8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 28.671

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 29.802
Pitch Diameter - Millimeter: 728.25
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY