PHS 80-1TBH20
Description
PHS 80-1TBH20 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-1TBH20
BDI # 1292130
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.428
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.987
Pitch Diameter - Millimeter:
315.66
Mounting Method:
Rough Bore
PHS 80-1TB31
Description
PHS 80-1TB31 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-1TB31
BDI # 1288567
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.434
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
251.054
Mounting Method:
Bushed
PHS 80-1TB30
Description
PHS 80-1TB30 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-1TB30
BDI # 1288566
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
243
Mounting Method:
Bushed
PHS 80-1TB29
Description
PHS 80-1TB29 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-1TB29
BDI # 1288565
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.249
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.795
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
234.93
Mounting Method:
Bushed