PHS 80-1DSA17
Description
PHS 80-1DSA17 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-1DSA17
BDI # 1288533
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Rough Bore
PHS 80-1BH17
Description
PHS 80-1BH17 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-1BH17
BDI # 1292200
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Rough Bore
PHS 80-1DSTB17
Description
PHS 80-1DSTB17 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-1DSTB17
BDI # 1288539
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Rough Bore