Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.063
Outside Diameter - Millimeter:
204.8
Other Features:
Face Dia 7.063 | Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
151.968
MB 17
Description
MB 17 LOCKING WASHER ; 119MM OD 85MM ID 1.75MM THICK 5EA/PAK
Part # MB 17
BDI # 1422113
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4.685
Outside Diameter - Millimeter:
119
Other Features:
Face Dia 102 | No Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
85
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.031
Outside Diameter - Millimeter:
178.587
Other Features:
Face Dia 6.188 | Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
131.851
AN 17
Description
AN 17 BRG LOCKNUT ; 12TPI 4-13/32" OD 0.635" NOMINAL THK
Part # AN 17
BDI # 1416902
Features
Thread Size:
3.34-12
Inch - Metric:
Inch
Outside Diameter - Inch:
4.406
Outside Diameter - Millimeter:
111.912
Threads per Inch:
12
Nominal Thickness - Inch:
0.635
Nominal Thickness - Millimeter:
16.129
Features
Thread Size:
2.548-18
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Outside Diameter - Millimeter:
85.725
Threads per Inch:
18
Nominal Thickness - Inch:
0.573
Nominal Thickness - Millimeter:
14.554