PHP 10SPC1250TB
Description
PHP 10SPC1250TB PULLEY ; NON-RETURNABLE
Part # PHP 10SPC1250TB
BDI # 1282591
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
49.591
Outside Diameter - Millimeter:
1259.6
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
5050
Number of Grooves:
10
PHP 10-5V5000TB
Description
PHP 10-5V5000TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 10-5V5000TB
BDI # 1283064
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
50
Outside Diameter - Millimeter:
1270
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
5050
Number of Grooves:
10
PHP 10-5V5000-M
Description
PHP 10-5V5000-M TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 10-5V5000-M
BDI # 1283740
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
50
Outside Diameter - Millimeter:
1270
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
M
Number of Grooves:
10
PHP 10SPB1250TB
Description
PHP 10SPB1250TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 10SPB1250TB
BDI # 1282434
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
49.488
Outside Diameter - Millimeter:
1257
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
5050
Number of Grooves:
10
PHP 10SPB1120TB
Description
PHP 10SPB1120TB TRANMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 10SPB1120TB
BDI # 1282428
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
44.37
Outside Diameter - Millimeter:
1127
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
5050
Number of Grooves:
10