PHS 35-2TB95
Description
PHS 35-2TB95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 35-2TB95
BDI # 1287508
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
11.342
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.561
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
288.08
Mounting Method:
Bushed
PHS 05B-1A95
Description
PHS 05B-1A95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 05B-1A95
BDI # 1284474
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.526
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.689
Pitch Diameter - Millimeter:
241.96
Mounting Method:
Rough Bore
PHP 95L100RSB
Description
PHP 95L100RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 95L100RSB
BDI # 1289103
Features
Pitch Diameter - Inch:
11.143
Inch - Metric:
Inch
Outside Diameter - Inch:
11.113
Face Width - Millimeter:
32
Face Width - Inch:
1.26
Belt Pitch:
3/8 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
283.03
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25.4
PHS 06B-3B95
Description
PHS 06B-3B95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-3B95
BDI # 1284918
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.342
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.561
Pitch Diameter - Millimeter:
288.08
Mounting Method:
Rough Bore
PHS 08B-1BH95
Description
PHS 08B-1BH95 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1BH95
BDI # 1285156
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
15.122
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.414
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
384.11
Mounting Method:
Rough Bore