PHS 240-1C60
Description
PHS 240-1C60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 240-1C60
BDI # 1292245
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
57.322
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
59.04
Pitch Diameter - Millimeter:
1455.979
Mounting Method:
Rough Bore
PHS 240-1A60
Description
PHS 240-1A60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 240-1A60
BDI # 1292040
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
57.322
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
59.04
Pitch Diameter - Millimeter:
1455.979
Mounting Method:
Rough Bore
PHP 12SPC1800TB
Description
PHP 12SPC1800TB PULLEY ; NON-RETURNABLE
Part # PHP 12SPC1800TB
BDI # 1282579
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
71.244
Outside Diameter - Millimeter:
1809.6
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
Not Available
Number of Grooves:
12
PHP 10SPC1600TB
Description
PHP 10SPC1600TB PULLEY ; NON-RETURNABLE
Part # PHP 10SPC1600TB
BDI # 1282592
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
63.37
Outside Diameter - Millimeter:
1609.6
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
Not Available
Number of Grooves:
10