8MX53S62-2517
Description
8MX53S62-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756545
Part # 8MX53S62-2517
BDI # 24302640
Features
Pitch Diameter - Inch:
5.314
Flange Outside Diameter - Millimeter:
139.7
Inch - Metric:
Metric
Outside Diameter - Inch:
5.251
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
134.976
Mounting Method:
Bushed