W8014M90-J
Description
W8014M90-J SYNCHRONOUS SPROCKET ; QD BUSHED 101756173
Part # W8014M90-J
BDI # 24304439
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.924
Face Width - Millimeter:
95.072
Face Width - Inch:
3.743
Belt Pitch:
14 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
356.51
Mounting Method:
Bushed
W8014M120-J
Description
W8014M120-J SYNCHRONOUS SPROCKET ; QD BUSHED 101756169
Part # W8014M120-J
BDI # 24304431
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.924
Face Width - Millimeter:
125.07
Face Width - Inch:
4.924
Belt Pitch:
14 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
356.51
Mounting Method:
Bushed
P8014M170-J
Description
P8014M170-J SYNCHRONOUS SPROCKET ; QD BUSHED 101755723
Part # P8014M170-J
BDI # 24303628
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
179.4
Face Width - Inch:
7.063
Belt Pitch:
14 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
356.51
Mounting Method:
Bushed
P8014M115-J
Description
P8014M115-J SYNCHRONOUS SPROCKET ; QD BUSHED 101755721
Part # P8014M115-J
BDI # 24303624
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
356.51
Mounting Method:
Bushed