TW122-2
Description
TW122-2 BEARING LOCKWASHER ; 4.395" ID 6" OD 0.13" THICK
Part # TW122-2
BDI # 1374392
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Face Dia 5.281 | 19 Tangs
Inside Diameter - Millimeter:
111.633
TN14-2
Description
TN14-2 BRG LOCKNUT ; 18TPI 3-5/8" OD 0.573" NOMINAL THK
Part # TN14-2
BDI # 1374318
Features
Thread Size:
2.751-18
Inch - Metric:
Inch
Outside Diameter - Inch:
3.625
Outside Diameter - Millimeter:
92.075
Other Features:
Steel
Threads per Inch:
18
Nominal Thickness - Inch:
0.573
Nominal Thickness - Millimeter:
14.554
TAN22-2
Description
TAN22-2 BRG LOCKNUT ; 12TPI 5-23/32" OD 0.791" NOMINAL THK
Part # TAN22-2
BDI # 1374129
Features
Thread Size:
4.325-12
Inch - Metric:
Inch
Outside Diameter - Inch:
5.719
Outside Diameter - Millimeter:
145.263
Other Features:
Steel
Threads per Inch:
12
Nominal Thickness - Inch:
0.791
Nominal Thickness - Millimeter:
20.091