W328M35-H
Description
W328M35-H SYNCHRONOUS SPROCKET ; QD BUSHED 101756064
Part # W328M35-H
BDI # 24304221
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
90.424
Inch - Metric:
Metric
Outside Diameter - Inch:
3.155
Face Width - Millimeter:
36.271
Face Width - Inch:
1.428
Belt Pitch:
8 MM
Other Features:
Split Taper Bushing | Solid Style
Pitch Diameter - Millimeter:
81.49
Mounting Method:
Bushed
W328M22-H
Description
W328M22-H SYNCHRONOUS SPROCKET ; QD BUSHED 101756063
Part # W328M22-H
BDI # 24304219
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
90.475
Inch - Metric:
Metric
Outside Diameter - Inch:
3.155
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Split Taper Bushing | Solid Style
Pitch Diameter - Millimeter:
81.49
Mounting Method:
Bushed
W328M12-H
Description
W328M12-H SYNCHRONOUS SPROCKET ; QD BUSHED 101756062
Part # W328M12-H
BDI # 24304217
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
90.475
Inch - Metric:
Metric
Outside Diameter - Inch:
3.155
Face Width - Millimeter:
14.656
Face Width - Inch:
0.577
Belt Pitch:
8 MM
Other Features:
Split Taper Bushing | Solid Style
Pitch Diameter - Millimeter:
81.49
Mounting Method:
Bushed
14MX32S20-2012
Description
14MX32S20-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756403
Part # 14MX32S20-2012
BDI # 24301888
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
155.194
Inch - Metric:
Metric
Outside Diameter - Inch:
5.504
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
142.6
Mounting Method:
Bushed
P328M50-H
Description
P328M50-H SYNCHRONOUS SPROCKET ; QD BUSHED 101755447
Part # P328M50-H
BDI # 24303080
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
90.475
Inch - Metric:
Metric
Outside Diameter - Inch:
3.154
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
Split Taper Bushing | Solid Style
Pitch Diameter - Millimeter:
81.49
Mounting Method:
Bushed