P4014M55-SF
Description
P4014M55-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101755526
Part # P4014M55-SF
BDI # 24303236
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
178.25
Mounting Method:
Bushed
P408M85-2012
Description
P408M85-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755540
Part # P408M85-2012
BDI # 24303262
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
110.236
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
101.86
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.775
Flange Outside Diameter - Millimeter:
127.406
Inch - Metric:
Inch
Outside Diameter - Inch:
4.745
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
121.28
Mounting Method:
Bushed
P408M20-1610
Description
P408M20-1610 HIGH TORQUE SPROCKET ; 101755534
Part # P408M20-1610
BDI # 21587517
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
110.236
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
101.86
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.366
Flange Outside Diameter - Millimeter:
167.081
Inch - Metric:
Inch
Outside Diameter - Inch:
6.312
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
161.7
Mounting Method:
Bushed