F8MX42S21-SH
Description
F8MX42S21-SH SYNCHRONOUS SPROCKET ; QD BUSHED 101755366
Part # F8MX42S21-SH
BDI # 24302784
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
124.739
Inch - Metric:
Metric
Outside Diameter - Inch:
4.148
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
106.959
Mounting Method:
Bushed
8MX42S21-2012
Description
8MX42S21-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756488
Part # 8MX42S21-2012
BDI # 24302604
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
124.714
Inch - Metric:
Metric
Outside Diameter - Inch:
4.148
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
106.959
Mounting Method:
Bushed
8MX42S36-2012
Description
8MX42S36-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756489
Part # 8MX42S36-2012
BDI # 24302606
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
124.714
Inch - Metric:
Metric
Outside Diameter - Inch:
4.148
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
106.959
Mounting Method:
Bushed
8MX42S62-2012
Description
8MX42S62-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756490
Part # 8MX42S62-2012
BDI # 24302608
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
124.714
Inch - Metric:
Metric
Outside Diameter - Inch:
4.148
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
106.959
Mounting Method:
Bushed
8MX42S12-2012
Description
8MX42S12-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756487
Part # 8MX42S12-2012
BDI # 24302602
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
124.714
Inch - Metric:
Metric
Outside Diameter - Inch:
4.148
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
106.959
Mounting Method:
Bushed