PB14MX31S90
Description
PB14MX31S90 SYNCHRONOUS SPROCKET ; 101755884
Part # PB14MX31S90
BDI # 24303746
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
155.194
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Rough Bore
PB14MX31S68
Description
PB14MX31S68 SYNCHRONOUS SPROCKET ; 101755883
Part # PB14MX31S68
BDI # 24303744
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
155.194
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Rough Bore
PB14MX31S125
Description
PB14MX31S125 SYNCHRONOUS SPROCKET ; 101755882
Part # PB14MX31S125
BDI # 24303742
Features
Pitch Diameter - Inch:
5.438
Flange Outside Diameter - Millimeter:
155.194
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
138.125
Mounting Method:
Rough Bore