Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.063
Outside Diameter - Millimeter:
154
Inside Diameter - Millimeter:
111.633
W228M12-MPB
Description
W228M12-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101756022
Part # W228M12-MPB
BDI # 24304128
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
65.075
Inch - Metric:
Metric
Outside Diameter - Inch:
2.154
Face Width - Millimeter:
14.656
Face Width - Inch:
0.577
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
56.02
Mounting Method:
Rough Bore
W228M35-MPB
Description
W228M35-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101756024
Part # W228M35-MPB
BDI # 24304132
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
65.024
Inch - Metric:
Metric
Outside Diameter - Inch:
2.154
Face Width - Millimeter:
36.271
Face Width - Inch:
1.428
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
56.02
Mounting Method:
Rough Bore
W228M60-MPB
Description
W228M60-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101756025
Part # W228M60-MPB
BDI # 24304134
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
65.075
Inch - Metric:
Metric
Outside Diameter - Inch:
2.154
Face Width - Millimeter:
63.652
Face Width - Inch:
2.506
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
56.02
Mounting Method:
Rough Bore
W228M22-MPB
Description
W228M22-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101756023
Part # W228M22-MPB
BDI # 24304130
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
65.075
Inch - Metric:
Metric
Outside Diameter - Inch:
2.154
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
56.02
Mounting Method:
Rough Bore