100E42
Description
100E42 ROLLER CHAIN SPROCKET ; 1-1/4IN P 42T BORED FOR E BUSHING
Part # 2101053412
BDI # 22347586
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
16.728
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.43
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
424.88
Mounting Method:
Bushed
50BTL42
Description
50BTL42 ROLLER CHAIN SPROCKET ; 5/8IN P 42T BORED FOR 2012 BUSHING
Part # 2101065258
BDI # 22350981
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.364
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.715
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
212.446
Mounting Method:
Bushed
80SF42
Description
80SF42 ROLLER CHAIN SPROCKET ; 1IN PITCH 42T BORED FOR SF QD BUSH
Part # 2101076470
BDI # 22355325
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
13.382
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.944
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
339.903
Mounting Method:
Bushed
60SF42
Description
60SF42 ROLLER CHAIN SPROCKET ; 3/4IN PITCH 42T BORED FOR SF QD BUSH
Part # 2101069305
BDI # 21435156
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Bushed
D60CTL42
Description
D60CTL42 ROLLER CHAIN SPROCKET ; DBL 3/4IN PITCH 42T FOR TPR LCK BUSH
Part # 2101080378
BDI # 22357625
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Bushed