KM11 BULK
Description
KM11 BULK BEARING LOCKNUT ; THREAD M55 X 2 USED
Part # 2101085594
BDI # 22111312
Features
Thread Size:
M55 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Outside Diameter - Millimeter:
75
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.433
Nominal Thickness - Millimeter:
11
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
19.05
Bore - Inch:
0.75
Other Features:
Keyway on ID
Bushing Series:
1610
KM5 BULK
Description
KM5 BULK BEARING LOCKNUT ; THREAD M25 X 1.5 USED
Part # 2101085641
BDI # 22366181
AN-28
Description
AN-28 BEARING LOCKNUT ; DIAMETER/THREADS: 5.497/12
Part # 2101077517
BDI # 21432028
H X 1-1/8
Description
H X 1-1/8 QD BUSHING ; 1-1/8IN BORE TAPER LOCK BUSHING
Part # 2101082421
BDI # 21435611