5214MT40AF-E
Description
5214MT40AF E ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5214MT40AF-E
BDI # 926522
Features
Pitch Diameter - Inch:
9.123
Flange Outside Diameter - Millimeter:
256.007
Inch - Metric:
Metric
Outside Diameter - Inch:
9.013
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
231.724
Mounting Method:
Bushed
5214MT85AF-E
Description
5214MT85AF E ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5214MT85AF-E
BDI # 926526
Features
Pitch Diameter - Inch:
9.123
Flange Outside Diameter - Millimeter:
256.007
Inch - Metric:
Metric
Outside Diameter - Inch:
9.103
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
231.724
Mounting Method:
Bushed
5214MT55AF-E
Description
5214MT55AF E ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5214MT55AF-E
BDI # 926524
Features
Pitch Diameter - Inch:
9.123
Flange Outside Diameter - Millimeter:
256.007
Inch - Metric:
Metric
Outside Diameter - Inch:
9.013
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
231.724
Mounting Method:
Bushed