525MT15AF-JA
Description
525MT15AF JA ; POR THT HIGH TORQUE TYPE PULLEY
Part # 525MT15AF-JA
BDI # 926527
Features
Pitch Diameter - Inch:
3.258
Flange Outside Diameter - Millimeter:
86.995
Inch - Metric:
Metric
Outside Diameter - Inch:
3.213
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
82.753
Mounting Method:
Bushed
525MT25AF-JA
Description
525MT25AF JA ; POR THT HIGH TORQUE TYPE PULLEY
Part # 525MT25AF-JA
BDI # 926528
Features
Pitch Diameter - Inch:
3.258
Flange Outside Diameter - Millimeter:
86.995
Inch - Metric:
Metric
Outside Diameter - Inch:
3.213
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
82.753
Mounting Method:
Bushed