H120B21
Description
H120B21 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2" PIT 21T B-STYLE W/HT
Part # H120B21
BDI # 914048
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.065
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.853
Pitch Diameter - Millimeter:
255.651
Mounting Method:
Rough Bore
H120E21
Description
H120E21 ROLLER CHAIN SPROCKET ; 1-1/2" P 21T E BUSHED W/HARDENED TEETH
Part # H120E21
BDI # 24342877
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
10.065
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.853
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
255.651
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
10.065
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.853
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
255.651
Mounting Method:
Bushed
H120R21
Description
H120R21 ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2"P 21T B-STYLE W/HT
Part # 120R21
BDI # 918590
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
10.065
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.853
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
255.651
Mounting Method:
Bushed
H120B21F X 2-1/4
Description
H120B21 X 2-1/4 RLR CHAIN SPROCKET ; 120 CHAIN 21 TEETH TYPE B 2-1/4IN BORE
Part # 120B21F X 2D
BDI # 21971694
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.065
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.853
Pitch Diameter - Millimeter:
255.651
Mounting Method:
Finished Bore