Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
38.207
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.078
Other Features:
Taper Lock Bushing
Global Part Number GPN:
572993
Pitch Diameter - Millimeter:
970.458
Mounting Method:
Bushed
120J80H
Description
120J80H ROLLER CHAIN SPROCKET ; 1-1/2" P 80T J BUSHED W/HARDENED TOOTH
Part # 120J80
BDI # 919839
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
38.207
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.078
Other Features:
QD Bushing
Global Part Number GPN:
37824
Pitch Diameter - Millimeter:
970.458
Mounting Method:
Bushed
120J70H
Description
120J70H ROLLER CHAIN SPROCKET ; 1-1/2" P 70T J BUSHED W/HARDENED TOOTH
Part # 120J70
BDI # 919838
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
33.434
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.301
Other Features:
QD Bushing
Global Part Number GPN:
37823
Pitch Diameter - Millimeter:
849.224
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
38.207
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
39.078
Pitch Diameter - Millimeter:
970.458
Mounting Method:
Rough Bore
120S80H
Description
120S80H ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 120S80
BDI # 918051
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
38.207
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
39.078
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
970.458
Mounting Method:
Bushed