D120B21H
Description
D120B21H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D120B21
BDI # 17159959
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
10.065
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.853
Global Part Number GPN:
37161
Pitch Diameter - Millimeter:
255.651
Mounting Method:
Rough Bore
HD120B21F X 2-3/4
Description
HD120B21 X 2-3/4 RLR CHAIN SPROCKET ; 120 CHAIN 21 TEETH 2 STRD 2-3/4IN BORE
Part # D120B21F X 2L
BDI # 21972732
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.065
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.853
Pitch Diameter - Millimeter:
255.651
Mounting Method:
Finished Bore
HD120B21F X 3-5/8
Description
HD120B21 X 3-5/8 RLR CHAIN SPROCKET ; 120 CHAIN 21 TEETH 2 STRD 3-5/8IN BORE
Part # D120B21F X 3J
BDI # 21972738
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.065
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.853
Pitch Diameter - Millimeter:
255.651
Mounting Method:
Finished Bore
HD120B21F X 2-7/8
Description
HD120B21 X 2-7/8 RLR CHAIN SPROCKET ; 120 CHAIN 21 TEETH 2 STRD 2-7/8IN BORE
Part # D120B21F X 2P
BDI # 21972734
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.065
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.853
Pitch Diameter - Millimeter:
255.651
Mounting Method:
Finished Bore
HD120B21F X 3-1/8
Description
HD120B21 X 3-1/8 RLR CHAIN SPROCKET ; 120 CHAIN 21 TEETH 2 STRD 3-1/8IN BORE
Part # D120B21F X 3B
BDI # 21972736
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.065
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.853
Pitch Diameter - Millimeter:
255.651
Mounting Method:
Finished Bore