D12B20H X 1-1/2 STD KW 2SS
Description
D12B20H X 1-1/2 STD KW 2SS SPROCKET
Part # D12B20H X 1-1/2 STD KW 2SS
BDI # 21582082
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore