Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
13.42
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.47
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
340.868
Mounting Method:
Bushed
160F21H
Description
160F21H ROLLER CHAIN SPROCKET ; 2" P 21T F BUSHED W/HARDENED TEETH
Part # H160F21
BDI # 919870
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
13.42
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.47
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
340.868
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
13.42
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.47
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
340.868
Mounting Method:
Rough Bore