H160S26
Description
H160S26 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 160S26
BDI # 918633
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
16.592
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
17.672
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
421.437
Mounting Method:
Bushed
160J26H
Description
160J26H ROLLER CHAIN SPROCKET ; 2" P 26T J BUSHED W/HARDENED TOOTH
Part # H160J26
BDI # 919875
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
16.592
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
17.672
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
421.437
Mounting Method:
Bushed
H160R26
Description
H160R26 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 160R26
BDI # 918630
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
16.592
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
17.672
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
421.437
Mounting Method:
Bushed